
HUBBELL FSPSC6X Hubbell FSP 6 SC Simplex or LC duplex Adapter Panels, Unloaded
Description
Unloaded FSP adapter panel. 6 MTP-style, 6 SC simplex or LC duplex.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Fiber Optic Panel Adapter | Type | Standard |
Number of Ports | 12 | Mounting Type | Hardware |
Termination Style | Data Port | Material | Phosphor Bronze Sleeve |
Size | 5.1 x 1.1 in | Interface | 6 SC Duplex |
Single/Multimode | Multimode | Color | Black |
Temperature Rating | -40 to 75 °C | Environmental Conditions | Indoor Only |
For Use With | 125 µm Optical Fiber Cable | Standards | TIA-604, TIA-568-C.3 |
Application | Interconnect | UPC | 662620218380 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |