
HUBBELL FSPSC8X Hubbell FSP 8 SC Simplex or LC duplex Adapter Panels, Unloaded
Description
Unloaded FSP adapter panel. 8 SC simplex or LC duplex.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Adapter Panel | Type | Unloaded |
Termination Style | Data Port | Material | Phosphor Bronze |
Series/Model | FSP | Size | 5.1 x 1.1 in |
Interface | (8) SC Simplex | Single/Multimode | Multimode |
Color | Black | Temperature Rating | -40 to 75 °C |
Environmental Conditions | Indoor Only | For Use With | 125 µm Optical Fiber Cable |
Standards | TIA-604, TIA-568-C.3 | Application | For Interconnect |
UPC | 662620218397 |
Packages
1 - UNIT - 1 |