HUBBELL FSPSC12X Hubbell FSP 12 SC Simplex or LC duplex Adapter Panels, Unloaded
Description
Unloaded FSP adapter panel. 12 SC simplex or LC duplex.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Type | Standard | Material | Ceramic Sleeve |
Size | 5.10" X 1.10" | Color | Black |
Temperature Rating | 75 to -40 °C | Environmental Conditions | Indoor Only |
Standards | TIA-604, TIA-568-C.3 | Application | Interconnect |
UPC | 662620301877 |
Packages
1 - UNIT - 1 |