
HUBBELL FSPSCD3X 3-Port FSP Adapter Panel, SC Duplex, Unloaded
Description
FSP unloaded adapter panel.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Adapter Panel | Type | E1 Plus Solid State Relay |
Mounting Type | Snap-In | Termination Style | Receptacle |
Material | Ceramic | Series/Model | FSP |
Size | 5.1 x 1.1 in | Interface | (3) SC Duplex |
Single/Multimode | Single/Multimode | Color | Black |
Temperature Rating | 0 - 70 °C | Environmental Conditions | Indoor Only |
For Use With | 125 µm Optical Fiber Cable | Standards | TIA-604, TIA-568-C.3 |
Application | For Interconnect | UPC | 662620806730 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |