HUBBELL FSPSCD6X 6-Port FSP Adapter Panel, SC Duplex to LC Quad, Unloaded
Description
FSP unloaded adapter panel for use with FCR, FTR, FCW and FTU enclosures and trays and the FPR3SP panel. Adapter panel is SC duplex. For multimode and single mode applications. Adapters secured with screws. To differentiate networks and applications. Quick snap in installation.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Adapter Panel | Type | E1 Plus Solid State Relay |
Number of Ports | 6 | Mounting Type | Snap-In |
Termination Style | Receptacle | Material | Ceramic |
Series/Model | FSP | Size | 5.1 x 1.1 in |
Interface | SC Duplex | Single/Multimode | Single/Multimode |
Color | Black | Temperature Rating | 0 - 70 °C |
Environmental Conditions | Indoor Only | For Use With | 125 µm Optical Fiber Cable |
Standards | TIA-604, TIA-568-C.3 | Application | For Interconnect |
UPC | 662620816876 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |