![hubfspscdm3aq](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139410149.jpg?preset=medium)
HUBBELL FSPSCDM3AQ Hubbell Fiber SC Duplex FSP Adapter Panel; SC, 3 Duplex Fiber, 6-Port, Aqua
Description
FSP Adapter panel, SC-duplex, 6-port, phosphor bronze adapter sleeves, loaded with 3-adapters. Aqua adapter, cold rolled steel panel with a durable black powder coat finish. For multimode and single mode applications. Adapters secured with screws.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | OptiChannel™ |
Item Name | Fiber Adapter Panel | Type | SC Duplex |
Mounting Type | Snap-In | Termination Style | Data Port |
Material | Phosphor Bronze | Series/Model | FSP |
Size | 5.1 x 1.1 in | Interface | (3) SC Duplex |
Single/Multimode | Multimode | Color | Aqua |
Temperature Rating | -40 to 75 °C | Environmental Conditions | Indoor Only |
For Use With | 125 µm Optical Fiber Cable | Standards | TIA-604, TIA-568-C.3 |
Application | For Interconnect | UPC | 662620103679 |
Packages
1 - UNIT - 1 |