
HUBBELL FSPSCDS3AQ Hubbell Fiber Adapter Panel; SC, 3 Duplex Fiber, 6-Port, Aqua
Description
FSP Adapter panel, SC-duplex, 6-port, zirconia ceramic adapter sleeves, loaded with 3-adapters. Aqua adapter, cold rolled steel panel with a durable black powder coat finish. For multimode and single mode applications. Adapters secured with screws.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Fiber Optic Panel Adapter | Type | Standard |
Mounting Type | Snap-In | Termination Style | Data Port |
Material | Ceramic Sleeve | Size | 5.1 x 1.1 in |
Interface | (6) SC Duplex | Color | Aqua |
Temperature Rating | 0 - 70 °C | Environmental Conditions | Indoor Only |
For Use With | 125 µm Optical Fiber Cable | Standards | TIA-604, TIA-568-C.3 |
Application | Interconnect | UPC | 662620212173 |
Packages
1 - UNIT - 1 |