HUBBELL SFSCSBK Blue SC Simplex Keystone Adapter Zircona Ceramic (25/Pack), Black
Description
Blue SC Simplex Keystone Adapter Zircona Ceramic (25/Pack), Black.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Fiber Optic Keystone Adapter | Type | SC Simplex |
Mounting Type | Snap-in | Termination Style | Receptacle |
Material | Ceramic | Size | 0.58 x 0.76 in |
Interface | SC Duplex | Single/Multimode | Single/Multimode |
Color | Black/Blue | Temperature Rating | 0 to 70 C |
Environmental Conditions | Indoor Only | For Use With | 125 µm Optical Fiber Cable |
Standards | TIA-604, TIA-568-C.3 | Application | Data Outlet |
UPC | 662620104331 |
Packages
1 - UNIT - 1 |