Abbotsford
lev5f1006qp

LEVITON MANUFACTURING OF CANADA 5F100-6QP 6-Pack Opt-X® QuickPort® SDX Metal Adapter Plate, Black

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:5F100-6QP

Description

These plates fit perfectly onto Leviton's line of fiber wall- or rack-mount SDX enclosures and Leviton's multimedia adapter bracket. APPLICATION:SDX Metal Fiber Adapter Plates work with wall- or rackmountSDX enclosures and Leviton multimedia adapterbrackets. SDX Adapter Plates are available in LC, MTP®, and QuickPort® snap-in connector styles.FEATURES:• Captive push/pull fasteners allow for quick tool-less installation• Adapter plates are compatible with:- 2000i SDX- 1000 SDX (wall mount), 1000i SDX (rack mount)- 500i SDXDESIGN CONSIDERATIONS• Allows use of up to 15 SDX adapter plates in a 4RU SDX enclosure• Phosphor bronze sleeve typically used on multimode applications• Zirconia ceramic sleeve typically used on 50/125 µm laser optimized multimode and single-mode applications

Specifications

Brand Name Leviton Sub Brand Opt-X®
Item Name Fiber Optic Adapter Plate Type Vertical
Mounting Type Screw Material Ceramic/Polymer
Size 4.94 in L x 1-1/4 in H Interface 2 LC and SC Integrated Plate
Color Black Dimensions 125.47 mm W x 31.75 mm H
Standards ANSI/TIA-568-C.3, ANSI/TIA-604-2B (ST), ANSI/TIA-604-3B (SC), ANSI/TIA-604-10B (LC) Application For Commercial Use
UPC 078477943540

Packages

1 - UNIT - 1