LEVITON 12-Fiber Single-Mode OS1/2 SDX Precision Molded Fiber Adapter Plate, Blue
Description
Leviton SDX fiber optic adapter plates are used in conjunction with SDX panels or enclosures (rack- or wall-mount) to provide a means to connect backbone to backbone or backbone to horizontal fiber cabling. SDX fiber adapter plates are offered in LC, SC, and ST versions.
Specifications
Brand Name | Leviton | Sub Brand | Opt-X® |
Item Name | Fiber Optic Adapter Plate | Type | Fiber Optic Adapter Plate |
Number of Ports | 12 | Mounting Type | DIN Rail |
Material | Polymer, Zirconia Ceramic Sleeve | Size | 4.94 L x 1.25 H IN |
Interface | SC-Duplex | Single/Multimode | Single |
Color | Blue | Dimensions | 125.476 mm W x 31.75 mm H |
Standards | ANSI/TIA-568-C.3, ANSI/TIA-604-2B (ST), ANSI/TIA-604-3B (SC), ANSI/TIA-604-10B (LC) | Application | Commercial |
UPC | 078477583869 |
Packages
1 - UNIT - 1 |