![lev5f1002ql](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394499720.jpg?preset=medium)
LEVITON 12-Fiber 50/125um SDX Precision Molded Fiber Adapter Plate, Aqua
Description
Leviton Opt-X fiber adapter plates are used in conjunction with Opt-X panels or enclosures (rack- or wall-mount) to provide a means to connect backbone to backbone or backbone to horizontal fiber cabling. Adapter plates use zirconia ceramic sleeves for optimal performance in 1 Gbps and higher transmission speeds. Captive push-lock pins allow for quick tool-less installation. Compatible with all Opt-X panels and enclosures (rack- or wall-mount).
Specifications
Brand Name | Leviton | Sub Brand | Opt-X® |
Item Name | Fiber Optic Adapter Plate | Type | Fiber Optic Adapter Plate |
Number of Ports | 12 | Mounting Type | DIN Rail |
Material | Polymer, Zirconia Ceramic Sleeve | Size | 4.94 L x 1.25 H IN |
Interface | LC-Duplex | Single/Multimode | Multimode |
Color | Aqua | Dimensions | 125.476 mm W x 31.75 mm H |
Standards | ANSI/TIA-568-C.3, ANSI/TIA-604-2B (ST), ANSI/TIA-604-3B (SC), ANSI/TIA-604-10B (LC) | Application | Commercial |
UPC | 078477583951 |
Packages
1 - UNIT - 1 |