LEVITON MFG OF CDA LTD 5F100-PLT Opt-X® SDX Fiber Optic Adapter Plate Blank, Precision Molded
Description
Leviton Opt-X fiber adapter plates are used in conjunction with Opt-X panels or enclosures (rack- or wall-mount) to provide a means to connect backbone to backbone or backbone to horizontal fiber cabling. Adapter plates use zirconia ceramic sleeves for optimal performance in 1 Gbps and higher transmission speeds. Captive push-lock pins allow for quick tool-less installation. Compatible with all Opt-X panels and enclosures (rack- or wall-mount).
Specifications
Brand Name | Leviton | Sub Brand | Opt-X® |
Item Name | SDX Fiber Optic Adapter Plate | Type | Blank, Precision Molded |
Mounting Type | Rack/Wall | Material | Ceramic/Polymer |
Size | 4.94 L x 1.25 H IN | Color | Black |
Dimensions | 4.94 in L x 1-1/4 in H | For Use With | SDX Panel or Enclosure |
Standards | ANSI/TIA-568-C.3, ANSI/TIA-604-2B (ST), ANSI/TIA-604-3B (SC), ANSI/TIA-604-10B (LC) | Application | For Commercial use |
UPC | 078477584033 |
Packages
1 - UNIT - 1 |