Abbotsford
lev5f100plt

LEVITON SDX Precision Molded Fiber Adapter Blank Plate, Black

Price $7.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON MFG OF CDA LTD
Manufacturer #:5F100-PLT

Description

Leviton Opt-X fiber adapter plates are used in conjunction with Opt-X panels or enclosures (rack- or wall-mount) to provide a means to connect backbone to backbone or backbone to horizontal fiber cabling. Adapter plates use zirconia ceramic sleeves for optimal performance in 1 Gbps and higher transmission speeds. Captive push-lock pins allow for quick tool-less installation. Compatible with all Opt-X panels and enclosures (rack- or wall-mount).

Specifications

Brand Name Leviton Sub Brand Opt-X®
Item Name SDX Fiber Optic Adapter Plate Type Blank, Precision Molded
Mounting Type Rack/Wall Material Ceramic/Polymer
Size 4.94 L x 1.25 H IN Color Black
Dimensions 4.94 in L x 1-1/4 in H For Use With SDX Panel or Enclosure
Standards ANSI/TIA-568-C.3, ANSI/TIA-604-2B (ST), ANSI/TIA-604-3B (SC), ANSI/TIA-604-10B (LC) Application For Commercial use
UPC 078477584033

Packages

1 - UNIT - 1