
PANDUIT FAP3WBUDSCZ SC FAP Loaded with Three SC Duplex Singlemode Fiber Optic Adapters with Zirconia Ceramic Split Sleeves, Blue
Description
SC FAP loaded with three SC duplex singlemode fiber optic adapters (Blue) with zirconia ceramic split sleeves.FEATURES AND BENEFITS:• Loaded with TIA/EIA-604 FOCIS-3 compliant adapters• Exceed TIA/EIA-568-C.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• Phosphor bronze split sleeves to fit specific network requirements• Q.C. number and split sleeve material laser marked on every adapter assures 100% traceability and quick and easy identification of split sleeve material
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Fiber Optic Adapter Panel | Type | Front Loading Adapter Panel |
Mounting Type | DIN Rail | Material | Zirconia Ceramic |
Interface | SC-Duplex | Single/Multimode | Single |
Color | Black | Dimensions | 109.1 mm W x 48.7 mm D |
For Use With | Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Zero RU Fiber Adapter Panel Brackets | Standards | TIA/EIA-604 FOCIS-3 |
Application | Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom® Zero RU Fiber Adapter Panel Brackets | UPC | 074983854950 |
Packages
1 - UNIT - 1 |