PANDUIT Opticom® Fiber Adapter Panel, OM1, 3 SC Duplex, Electric Ivory
Description
The OpticomĀ® SC fiber adapter panel is OM3/OM4 and is loaded with three SC duplex multimode fiber optic adapters. It is electric ivory with zirconia split sleeves.
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Fiber Adapter Panel | Type | Front Loading Adapter Panel |
Number of Ports | 3 | Rack Units | 1 |
Mounting Type | Rack and Wall | Material | Zirconia Ceramic Split Sleeve |
Series/Model | FAP3W | Interface | SC Duplex |
Single/Multimode | Singlemode | Color | Electric Ivory |
Dimensions | 4.3 in L x 1.38 in W x 1.92 in D | Standards | TIA/EIA-568-C.3 Standard, RoHS Compliant |
Application | Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom® Zero RU Fiber Adapter Panel Brackets | UPC | 074983859238 |
Packages
1 - UNIT - 1 |