
PANDUIT FAP6WAQDSCZ OM3/OM4 SC Fiber Front Loading Adapter Panel
Description
The SC fiber adapter panel is OM3/OM4 and is loaded with six SC duplex multimode fiber optic adapters. It is aqua with zirconia split sleeves.
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Fiber Adapter Panel | Type | Front Loading Adapter Panel |
Material | Zirconia Ceramic | Single/Multimode | Multimode OM3/OM4 |
Color | Black | Dimensions | 4.3 in W x 1.39 in H |
For Use With | Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Opticom® Zero RU Fiber Adapter Panel Brackets | Standards | Buy American Compliant, RoHS Compliant |
Application | Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom® Zero RU Fiber Adapter Panel Brackets | UPC | 074983376322 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |