
PANDUIT FAP6WAQDSC SC 10Gig™ OM3/OM4 FAP Loaded with Six SC 10Gig™ Duplex Multimode Fiber Optic Adapters, Aqua
Description
SC 10Gig™ OM3/OM4 FAP loaded with six SC 10Gig™ Duplex Multimode Fiber Optic Adapters (Aqua) with phosphor bronze split sleeves.KEY FEATURES AND BENEFITS:• Loaded with TIA/EIA-604 FOCIS-3 compliant adapters• Exceed TIA/EIA-568-C.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• Phosphor bronze split sleeves to fit specific network requirements• Q.C. number and split sleeve material laser marked on every adapter assures 100% traceability and quick and easy identification of split sleeve material
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Fiber Optic Adapter Panel | Type | Fiber Adapter Panels |
Number of Ports | 6 | Material | Phosphor Bronze Sleeve |
Interface | SC-Duplex | Single/Multimode | Multimode |
Color | Aqua | Dimensions | 109.09 mm W x 48.7 mm D x 35.2 mm H |
For Use With | Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Zero RU Fiber Adapter Panel Brackets, OM3/OM4 Fiber Optic Cable | Standards | RoHS Compliant |
Application | Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom ® Zero RU Fiber Adapter Panel Brackets | UPC | 074983376346 |
Packages
1 - UNIT - 1 |