PANDUIT FAP6WBUDLCZ OS1/OS2 9/125µm 6-Port LC Fiber Adapter Panels with Zirconia Ceramic Split Sleeves, Blue
Description
LC OS1/OS2 FAP loaded with six LC duplex singlemode fiber optic adapters (Blue) with zirconia ceramic split sleeves.KEY FEATURES AND BENEFITS:• Loaded with TIA/EIA-604 FOCIS-10 compatible adapters• Exceed TIA/EIA-568-B.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• LC fiber adapter panels are Sr./Jr. to conserve enclosure space• Accept FOCIS-10 compatible senior LC connectors at either end and FOCIS-10 junior LC connectors at the inside end for behind the wall applications• Both ends accept FOCIS-10 compatible senior LC connectors• Junior end also accepts FOCIS-10 compatible junior (fixed ferrule/springless) LC connectors• Zirconia ceramic split sleeves are recommended for OM3/OM4 multimode and OS1/OS2 singlemode applications• Every adapter is laser marked with Q.C. number to assure 100% traceability
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Fiber Optic Adapter Panel | Type | Front Loading Adapter Panel |
Number of Ports | 6 | Mounting Type | DIN Rail, Wall |
Material | Zirconia Ceramic Sleeve | Interface | LC-Duplex |
Single/Multimode | Single | Color | Black/Blue |
Dimensions | 109 mm W x 27 mm D x 35 mm H | For Use With | Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Zero RU Fiber Adapter Panel Brackets, OS1/OS2 Fiber Optic Cable |
Standards | RoHS Compliant | Application | Used with Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom ® Zero RU Fiber Adapter Panel Brackets to deploy medium to high-density fiber optic network applications as specified in the data center cabling standard TIA 942 fo |
UPC | 074983395378 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |