PANDUIT 6-Port HD Flex™ Fiber Adapter Panel, Black
Description
This HD Flex™ Fiber Adapter Panel, features 6-ports with type A adapters. It features key-up to key-down adapters and is black.
Specifications
Brand Name | Panduit | Sub Brand | HD Flex™ |
Item Name | Fiber Adapter Panel | Type | Rear Loading Adapter Panel |
Number of Ports | 6 | Mounting Type | DIN Rail |
Material | Zicornia Ceramic | Interface | MPO Type A (Key-Up/Key-Down) |
Color | Black | Temperature Rating | 0 - 70 °C |
Dimensions | 7.7 in W x 6.52 in D x 0.46 in H | Standards | ISO/IEC 11801, ANSI/TIA-568-C.3, TIA-604-5 (FOCIS-5), TIA-604-10 (FOCIS-10), RoHS Compliant |
Application | Minimize Waste, Optimize Cable Management, Speed Deployment and Improve Flexibility and Manageability for Lower Installation Costs | UPC | 074983119783 |
Packages
1 - UNIT - 1 |