×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panfqmap85bl

PANDUIT FQMAP85BL QuickNet™ Fiber Adapter Panel, SFQ, 8 MPO, Type A

Price $552.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FQMAP85BL
Documents Documents

Description

The QuickNet™ SFQ MPO Fiber Adapter Panel – Type A features 8 MPO key-up/key-down adapters. It snaps quickly into the rear of QuickNet™ Patch Panels for easy network deployment and quick migration. It is black and comes with installed dust caps.

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Fiber Adapter Migration Panel Type Fiber Adapter Migration Panel
Number of Ports 8 Rack Units 2
Material Plastic Series/Model FQMAP
Interface Key-Up/Key-Down MPO Color Black
Dimensions 4.15 in L x 0.81 in W x 2.39 in D Standards TIA/EIA-568-C.3 Standard, RoHS Compliant
Application QuickNet ™ Patch Panels UPC 07498333555

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok