
HUBBELL FCLC900K50GM12 Premise Wiring Fiber Connector, Pro LC, 10Gig, Not Polished900, 50 Meter Length, 12 Pack
Description
Fiber connectors supported by the mission critical permanent link fiber warranty. Cleave and connect termination in less than one minute.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™, PROclick® |
Item Name | Fiber Connector | Type | Pre-Polished, Simplex |
Fiber Type | OM3 50/125 900 µm Multimode | Material | Ceramic |
Color | Turquoise | Mounting | Fiber Termination, No Polish |
Temperature Rating | -40 to 75 °C | Environmental Conditions | Indoor Only |
Standards | TIA-604, TIA-568-C.3 | Application | Interconnect |
UPC | 662620224121 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |