Abbotsford
pancmdsaqlczbl

PANDUIT CMDSAQLCZBL 10Gig OM3/OM4 50/125µm LC Sr./Sr. Mini-Com Fiber Optic Adapter Module with Zirconia Ceramic Split Sleeves, Black

Price $61.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CMDSAQLCZBL
Documents Documents

Description

Module supplied with one LC Sr./Sr. 10Gig SFF Duplex Multimode Fiber Optic Adapter (AQ) with zirconia ceramic split sleeves.FEATURES:- TIA/EIA-604 FOCIS-10 compatible adapters- Exceed TIA/EIA-568-B.3 requirements- Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme- Small form factor (SFF) duplex adapter design fits into single module space- Compatible with Mini-Com products for complete modularity- Provide a FOCIS-10 senior adapter interface at each end- Accept FOCIS-10 compatible senior LC connectors- Zirconia ceramic split sleeves are recommended for OM3/OM4 multimode and OS1/OS2 singlemode applications- Every adapter is laser marked with Q.C. number to assure 100% traceability

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name LC Senior/Senior Fiber Optic Adapter Type Duplex
Fiber Type OM3/OM4 Multimode Number of Ports 2
Material Zirconia Ceramic Color Aqua, Black
For Use With MINI-COM Modules, Patch Panels, Faceplates and Surface Mount Boxes Standards RoHS Compliant, Exceeds TIA/EIA-568-B.3 Requirements
Application For LANs, Public Networks, Storage Area Networks and Fiber-to-the-Desk Applications UPC 074983539994

Packages

1 - UNIT - 1