Abbotsford
pancmdslczbu

PANDUIT CMDSLCZBU Singlemode Duplex LC Fiber Optic Adapter - Zirconia Ceramic, Blue

Price $42.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CMDSLCZBU
Documents Documents

Description

Panduit LC SFF Fiber Optic Adapters can be used with Mini-ComĀ® Modules, Patch Panels, Faceplates and Surface Mount Boxes for a complete LC system solution. LC adapters provide a rugged solution for LANs, public networks, storage area networks and fiber-tothe-desk applications. The high-density design and 1.25mm ferrules double the port density (compared to SC connectors) to reduce space requirements on racks, enclosures, panels and faceplates. LC adapters can also be mounted in high-density applications within Opticom QuickNet Pre-Terminated MTP* Cassettes and Fiber Enclosures, and Opticom Fiber Adapter Panels (FAPs) and Enclosures. HDCRT Connector Removal Tool can be used to simplify removal of connectors in high-density applications.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name LC Fiber Optic Adapter Module Type Duplex
Fiber Type Singlemode Material Ceramic Sleeve
Color Blue Application For Patch Panels, Faceplates and Surface Mount Boxes
UPC 074983992089

Packages

1 - UNIT - 1