PANDUIT NKDLCMZWH NetKey® LC Duplex Fiber Optic Adapter Module with Zirconia Ceramic Split Sleeves, White
Description
NK module supplied with one LC Sr./Jr. SFF singlemode duplex adapter with zirconia ceramic split sleeves. Provides an adapter split sleeve material option to fit specific network requirements. Compliant with TIA/EIA-604-10 (FOCIS-IO) and TIA/EIA-568-B.12. RoHS Compliant.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | LC Senior/Junior Fiber Optic Adapter Module | Type | SSF Duplex |
Fiber Type | Single Mode | Number of Ports | 1 |
Material | Zirconia Ceramic Sleeve, ABS Base, Polycarbonate Housing | Color | White Module, Blue Adapter |
Dimensions | 0.64 in W x 0.87 in D x 1.73 in H | Standards | TIA/EIA-604-10, TIA/EIA-568-B.10 |
Application | For used with Keystone Telecommunications Room Products and Work Area Outlets | UPC | 074983657193 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |