![pannkmjmwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14985082.jpg?preset=medium)
PANDUIT NKMJMWH NetKey® MT-RJ Multimode Duplex Keystone Adapter Module, White
Description
MT-RJ multimode duplex NK adapter module.
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Adapter Module | Type | NetKey(TM) Network Components |
Fiber Type | Optic | Color | White |
Dimensions | 32.5 mm L x 16.3 mm D | Series/Model | NK |
Mounting | Panel | Standards | RoHS Compliant |
UPC | 074983867776 |
Packages
1 - UNIT - 1 |