![pannkstmwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294807934.jpg?preset=medium)
PANDUIT NKSTMWH NetKey® ST Fiber Optic Adapter Module, White
Description
NK module supplied with one ST multimode simplex adapter with phosphor bronze split sleeve. White. System flexibility; modules are interchangeable with keystone outlets, boxes, and patch panels. Compliant with TIA/EIA-604-10 (FOCIS-IO) and TIA/EIA-568-B.27
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | ST Fiber Optic Adapter Module | Type | Simplex |
Fiber Type | Multimode | Material | Phosphor Bronze Sleeve |
Color | White | Dimensions | 0.57 in W x 1.16 in H x 0.76 in D |
Standards | TIA/EIA-455-21 and TIA/EIA-568-C.3. TIA/EIA-604 FOCIS-10 Compatible, RoHS Compliant | Application | For Keystone Telecommunications Room Products and Work Area Outlets |
UPC | 07498386080 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |