PANDUIT FC29N-12-10AS OS2 QuickNet™ SFQ LC Cassette
Description
The QuickNet⢠SFQ LC Cassette is OS2, MPO to LC and supports 12 fibers total. It is standard IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 blue LC adapters with integral shutters to prevent contamination.
Specifications
Brand Name | Panduit | Sub Brand | Opticom®, QuickNet |
Item Name | Fiber Optic Cassette | Type | Second Generation |
Fiber Type | OS2 9/125 µm | Number of Fibers | 12 |
Connection Type | LC Duplex, MPO Male | Material | Zirconia Ceramic Sleeve |
Color | Blue | Dimensions | 4.3 in W x 1.4 in D x 4.9 in H |
Insertion Loss | 0.75 dB | Return Loss | >26 dB |
Temperature Rating | 0 - 70 °C | Standards | TIA/EIA-568-C.3, RoHS 2002/95/EC Compliant |
Application | For Data Center Cabling Standard Cross Connects in Main, Horizontal and Equipment Distribution Areas | UPC | 074983951482 |
Packages
1 - UNIT - 1 |