
PANDUIT 12-Fiber OptiCom® MPO-LC Fiber Cassette OM4 - Universal
Description
The OptiComĀ® Fiber Cassette is OM4, and features 1 MPO to 6 duplex LC and supports 12 fibers total. It is optimized IL and uses universal polarity. The cassette has a black cover with a black MPO connector and 6 aqua LC adapters.
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Type | High Density, Flat Faceplate, B-Type | Number of Fibers | 12 |
Connection Type | LC | Material | Zirconia Ceramic Split Sleeve |
Color | Aqua | Standards | TIA/EIA-568-C.3, RoHS 2002/95/EC Compliant |
Application | Tests voice (RJ11/12), data (RJ45) and video (F-connector) coax connections | UPC | 613056566996 |
Packages
1 - UNIT - 1 |