Abbotsford
panfc2zo1210u

PANDUIT 12-Fiber OptiCom® MPO-LC Fiber Cassette OM4 - Universal

Price $754.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FC2ZO-12-10U
Documents Documents

Description

The OptiComĀ® Fiber Cassette is OM4, and features 1 MPO to 6 duplex LC and supports 12 fibers total. It is optimized IL and uses universal polarity. The cassette has a black cover with a black MPO connector and 6 aqua LC adapters.

Specifications

Brand Name Panduit Sub Brand Opticom®
Type High Density, Flat Faceplate, B-Type Number of Fibers 12
Connection Type LC Material Zirconia Ceramic Split Sleeve
Color Aqua Standards TIA/EIA-568-C.3, RoHS 2002/95/EC Compliant
Application Tests voice (RJ11/12), data (RJ45) and video (F-connector) coax connections UPC 613056566996

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok