PANDUIT FHC9N-12-10AS 6-Port 12-Fiber 1 MPO HD Flex™ Fiber Optic Cassette Duplex LC
Description
The HD Flex™ Cassette is OS2 MPO to LC and supports 12 fibers total. It is standard IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 aqua duplex LC adapters with integral shutters to prevent contamination .
Specifications
Brand Name | Panduit | Sub Brand | HD Flex™ |
Item Name | Fiber Optic Cassette | Type | Fiber Cassette |
Number of Ports | 6 | Fiber Type | OS2 9/125 µm |
Number of Fibers | 12 | Connection Type | LC Duplex, MPO Male |
Material | Zirconia Ceramic Sleeve | Color | Blue |
Dimensions | 3.47 in W x 0.46 in D x 7.237 in H | Insertion Loss | 0.75 dB |
Return Loss | >55 dB | Temperature Rating | 0 - 70 °C |
Standards | ISO/IEC 11801, ANSI/TIA-568-C.3, TIA-604-5 (FOCIS-5), TIA-604-10 (FOCIS-10), RoHS Compliant | Application | Reach and Breakout Construction to Application Requirements, to Minimize Waste, Optimize Cable Management, Speed Deployment and Improve Flexibility and Manageability for Lower Installation Costs |
UPC | 074983136148 |
Packages
1 - UNIT - 1 |