![panfhcxo1210as](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324832652.jpg?preset=medium)
PANDUIT FHCXO-12-10AS 6-Port 12-Fiber 1 MPO HD Flex™ Fiber Optic Cassette Duplex LC
Description
The HD Flex™ Cassette is OM3 MPO to LC and supports 12 fibers total. It is standard IL and uses standard Method A polarity. The cassette has a black cover with a black MPO connector and 6 aqua duplex LC adapters with integral shutters to prevent contamination .
Specifications
Brand Name | Panduit | Sub Brand | HD Flex™ |
Item Name | Fiber Optic Cassette | Type | Cassette |
Number of Ports | 6 | Fiber Type | OM3 50/125 µm |
Number of Fibers | 12 | Connection Type | LC Duplex, MPO Male |
Material | Zirconia Ceramic | Color | Aqua |
Dimensions | 3.46 in W x 0.46 in D x 7.24 in H | Insertion Loss | 0.5 dB |
Return Loss | > 26 dB | Temperature Rating | 0 - 70 °C |
Standards | ISO/IEC 11801, ANSI/TIA-568-C.3, TIA-604-5 (FOCIS-5), TIA-604-10 (FOCIS-10), RoHS Compliant | Application | For use to Allows System Designers to Tailor Configuration, Reach and Breakout Construction to Application Requirements to Minimize Waste, Optimize Cable Management, Speed Deployment and Improve Flexibility, Manageability For Lower Installation Costs |
UPC | 074983133970 |
Packages
1 - UNIT - 1 |