PANDUIT FHCZA-12-10AF ??6-Port 12-Fiber 1 MPO HD Flex™ Fiber Optic Cassette Duplex LC
Description
HD FLEX CASSETTE; 1 MPO TO 6 DUPLEX LC; OM4 FIBER AND ULTRA LOW LOSS; MODIFIED METHOD A - PAIR FLIPPED
Specifications
Brand Name | Panduit | Sub Brand | HD Flex™ |
Item Name | Fiber Optic Cassette | Type | Fiber Cassette |
Number of Ports | 6 | Fiber Type | OM4 50/125 µm Ultra |
Number of Fibers | 12 | Connection Type | LC Duplex, MPO Male |
Material | Zirconia Ceramic Sleeve | Dimensions | 3.47 in W x 0.46 in D x 7.237 in H |
Insertion Loss | 0.35 dB | Return Loss | >26 dB |
Temperature Rating | 0 - 70 °C | Standards | ISO/IEC 11801, ANSI/TIA-568-C.3, TIA-604-5 (FOCIS-5), TIA-604-10 (FOCIS-10), RoHS Compliant |
Application | Reach and Breakout Construction to Application Requirements, to Minimize Waste, Optimize Cable Management, Speed Deployment and Improve Flexibility and Manageability for Lower Installation Costs | UPC | 074983136131 |
Packages
1 - UNIT - 1 |