Abbotsford
hubofvflkt1

HUBBELL OFVFLKT1 Hubbell® Laser Visual Fault Locator

Price $1,024.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OFVFLKT1
Documents Documents

Description

Laser visual fault locator kit provides the ability to fine tune the mated fibers during termination to optimize insertion loss performance and maximize termination yield. Complete with fittings for SC and LC connectors.


Visual Fault Locator with Dust cap

1.25 mm Ferrule Adapter

2 AA Batteries

2 Rubber End Bumpers

Wrist Strap

Belt Case

Specifications

Brand Name Hubbell Sub Brand OptiChannel™
Item Name VFL Laser Tool Kit Type Tools
Material Various For Use With SC and LC Connector
Includes Visual Fault Locator, LC Adapter, Instructions, Visible Red Laser Standards TIA-568-C.3
Application Termination Testing UPC 662620237428

Packages

1 - UNIT - 1