PANDUIT FOCTT2-KIT OptiCam® 2 Termination Tool Kit
Description
The OptiCamĀ® 2 Termination Tool Kit includes the OptiCam 2 tool and basic elements to terminate any OptiCam singlemode or multimode connectors. Additional cleaning and cleaving implements are sold separately.
Specifications
Brand Name | Panduit | Sub Brand | OptiCam® 2 |
Item Name | Tool Basics Kit | Type | Pre-Polished |
Includes | (1) OptiCam 2 Termination Tool, (2) Strip Template Cards, (3) Connector Cradles, (4) Launch Cords, (1) Set of Energizer L91 AA Batteries, (1) Light Limiting Hood, (1) Quick Start Instruction Guide, (1) FOCTT2CORD, (1) Small Carrying Case | Standards | Buy American Compliant, RoHS Compliant |
UPC | 613056256620 |
Packages
1 - UNIT - 1 |