![hubfclcf900m50g6pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139406203.jpg?preset=medium)
HUBBELL FCLCF900M50G6PK Hubbell Fiber Fusion Splice-On Connector SC
Description
Fusion splice-on connector.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Fiber Optic Connector |
Item Name | Fiber Optic Connector | Type | Fusion Splice-on |
Connector Type | LC | Fiber Type | OM3, Multimode |
Color | Aqua | Insertion Loss | <5% |
Standards | TIA | Application | For Fiber Installation |
UPC | 662620315317 |
Packages
1 - UNIT - 1 |