
HUBBELL FCLC900K50GM100 Hubbell Fiber Fusion Splice-On Connector LC
Description
PROclick® LC pre-polished connector. Precision low loss, high yield pre-polished connector. Terminate in less than 60 second.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™, PROclick® |
Item Name | Fiber Optic Connector | Connector Type | Pre-Polished LC |
Fiber Type | Multimode OM3/OM4 900/250 µm, 50 µm | Durability | 500 Cycles |
Color | Aqua | Dimensions | 1.05 in L x 0.22 in W |
Insertion Loss | 0.5 - 0.75 dB | Return Loss | 35 dB Typical/22 dB Minimum Multimode, 55 dB Typical/40 dB Minimum Single Mode |
Temperature Rating | 0 - 70 °C | Standards | Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS |
UPC | 662620237435 |
Packages
1 - UNIT - 1 |