![hubfcsc900k50gm100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139404459.jpg?preset=medium)
HUBBELL FCSC900K50GM100 Hubbell SC Pre-Polished Connector, Aqua, 100/Pack
Description
PROclick® SC pre-polished connector. Precision low loss, high yield pre-polished connector. Terminate in less than 60 second.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™, PROclick® |
Item Name | Fiber Optic Connector | Type | SC |
Connector Type | Pre-Polished SC x Data Port | Fiber Type | Multimode OM3 50 µm, OM4, 900/250 µm |
Material | Ceramic | Color | Aqua |
Dimensions | 2.5 mm | Insertion Loss | 0.75 dB |
Return Loss | 26 dB Minimum | Mounting | Fiber Termination |
Temperature Rating | -40 to 75 °C | Environmental Conditions | Indoor Only |
Standards | TIA-604, TIA-568-C.3 | Application | For Interconnect |
UPC | 662620243283 |
Packages
1 - UNIT - 1 |