HUBBELL FCSC900K50GM12 Premise Wiring Products, Fiber Connector, SC Pro, 10Gig, Not Polished,50 Meter Length, 12 Pack
Description
Fiber connectors supported by the mission critical permanent link fiber warranty. Cleave and connect termination in less than one minute.
Specifications
Brand Name | Hubbell | Sub Brand | OptiChannel™ |
Item Name | Fiber Connector | Type | Interconnect |
Connector Type | SC, Data Port | Fiber Type | OM3 50/125 µm Multimode |
Material | Ceramic Sleeve | Color | Aqua |
Insertion Loss | 0.75 dB | Return Loss | 26 dB |
Mounting | Fiber Termination | Temperature Rating | 0 - 70 °C |
Environmental Conditions | Indoor Only | Standards | TIA-604, TIA-568-C.3 |
Application | For Interconnect | UPC | 662620224077 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |