Abbotsford
hubfcstf900m50g6pk

HUBBELL FCSTF900M50G6PK Hubbell Fusion Splice-On Connector, ST-Style

Price $282.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FCSTF900M50G6PK
Documents Documents

Description

Fusion splice-on connector.


Pack of 6 connectors

Each in a protective capsule with cleave protector, extended dust cap, 900µm boot and splice sleeve

Compatible with fusion splicers having a removable fiber holder

Metal holder fixture required (sold separately)

See application table below

Hubbell fusion splice heat shrink oven, Catalog Number FCSPLHSOVEN is also required for termination

Specifications

Brand Name Hubbell Premise Wiring Item Name Fiber Optic Connector
Type Fusion Splice-on Connector Type ST
Fiber Type OM3, Multimode Color Beige
UPC 662620315409

Packages

1 - UNIT - 1