LEVITON MFG OF CDA LTD 49991-LLC FastCam® Fiber Optic Connector Multimode OM3/4
Description
FastCAM connectors are pre-polished, field-installable connectors that eliminate the need for hand polishing, bonding or epoxy in the field. FastCAM Connectors are designed for premise environments, patch panels and rapid repair/replacement requirements, as well as data centers and applications requiring fast network deployment.
Specifications
Brand Name | Leviton | Sub Brand | FastCam® |
Item Name | Fiber Optic Connector | Type | FastCAM LC |
Connector Type | LC | Fiber Type | Multimode OM3/4 |
Color | Aqua | Dimensions | 1.81 in L x 0.438 in W x 1/8 in D |
Return Loss | 25 dB | Temperature Rating | -40 to 75 °C |
Standards | ANSI (TIA-568-C.3), ANSI (TIA-604-10A) | Application | For Commercial |
UPC | 078477353646 |
Packages
1 - UNIT - 1 |