LEVITON FASTCAM™ Pre-Polished Connector, SC (Blue), OS2 (Single-Mode)
Description
FastCAM connectors are pre-polished, field-installable connectors that eliminate the need for hand polishing, bonding or epoxy in the field. FastCAM Connectors are designed for premise environments, patch panels and rapid repair/replacement requirements, as well as data centers and applications requiring fast network deployment.
Specifications
Brand Name | Leviton | Sub Brand | FastCam® |
Type | FastCAM SC | Fiber Type | Single Mode |
Color | Blue | Return Loss | 55 DB |
Temperature Rating | -40 To 75 °C | Standards | ANSI (TIA-568-C.3);ANSI (TIA-604-3) |
Application | Commercial | UPC | 078477297377 |
Packages
1 - UNIT - 1 |