
PANDUIT FAP3WAQDSCZ SC 10Gig™ FAP loaded with three SC 10Gig™ Duplex Multimode Fiber Optic Adapters with Zirconia Ceramic Split Sleeves, Aqua
Description
SC 10Gig™ OM3/OM4 FAP loaded with three SC 10Gig™ Duplex Multimode Fiber Optic Adapters (Aqua) with zirconia ceramic split sleeves.FEATURES AND BENEFITS:• Loaded with TIA/EIA-604 FOCIS-3 compliant adapters• Exceed TIA/EIA-568-C.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• Zirconia ceramic split sleeves are recommended for OM3/OM4 multimode and OS1/OS2 single mode applications• Q.C. number and split sleeve material laser marked on every adapter assures 100% traceability and quick and easy identification of split sleeve material
Specifications
Brand Name | Panduit | Sub Brand | Opticom® |
Item Name | Fiber Optic Adapter Panel | Type | Front Loading Adapter Panel |
Fiber Type | OM3/OM4 | Material | Zirconia Ceramic |
Color | Aqua | Dimensions | 109.1 mm W x 35.2 mm D |
For Use With | Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Zero RU Fiber Adapter Panel Brackets | Standards | TIA/EIA-604 FOCIS-3 |
Application | Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom® Zero RU Fiber Adapter Panel Brackets | UPC | 074983376360 |
Packages
1 - UNIT - 1 |