Abbotsford
panfap12wbudlcz

PANDUIT FAP12WBUDLCZ LC 10Gig FAP Loaded with Twelve LC 10Gig Duplex Singlemode Fiber Optic Adapters with Zirconia Ceramic Split Sleeves, Aqua

Price $374.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FAP12WBUDLCZ

Description

LC OS1/OS2 FAP loaded with twelve LC duplex singlemode fiber optic adapters (Blue) with zirconia ceramic split sleeves.• Loaded with TIA/EIA-604 FOCIS-10 compatible adapters• Exceed TIA/EIA-568-B.3 requirements• Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme• Snap quickly into the front of all Opticom® components• LC fiber adapter panels are Sr./Jr. to conserve enclosure space• Accept FOCIS-10 compatible senior LC connectors at either end and FOCIS-10 junior LC connectors at the inside end for behind the wall applications• Both ends accept FOCIS-10 compatible senior LC connectors• Junior end also accepts FOCIS-10 compatible junior (fixed ferrule/springless) LC connectors• Zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3/OM4 multimode and OS1/OS2 singlemode applications• Every adapter is laser marked with Q.C. number to assure 100% traceability

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Optic Adapter Panel Type Front Loading Adapter Panel
Fiber Type OS1/OS2 Material Zirconia Ceramic
Color Blue Dimensions 99.4 mm W x 35.3 mm D
For Use With Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels and Zero RU Fiber Adapter Panel Brackets Standards TIA/EIA-604 FOCIS-10
Application Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom® Zero RU Fiber Adapter Panel Brackets UPC 074983454105

Packages

1 - UNIT - 1 10 - UNIT - (10)