
PANDUIT OM4 12-Fiber HD Flex™ MPO-LC Cassette
Description
The HD Flex™ Cassette is OM4 MPO to LC and supports 12 fibers total. It is optimized IL and uses universal polarity. The cassette has a black cover with a black MPO connector and 6 aqua duplex LC adapters with integral shutters to prevent contamination .
Specifications
Brand Name | Panduit | Sub Brand | HD Flex™ |
Item Name | Cassette with MPO Connector | Type | Universal |
Connector Type | (6) LC, OM4 | Fiber Type | OS2 |
Number of Fibers | 12 | Material | Zirconia Ceramic |
Color | Aqua | Dimensions | 190.4 mm W x 184 mm D |
Standards | Buy American Act Compliant, ISO/IEC 11801, ANSI/TIA-568-C.3, TIA-604-5 (FOCIS-5), TIA-604-10 (FOCIS-10), RoHS Compliant | Application | For Cable Management |
UPC | 613056567207 |
Packages
1 - UNIT - 1 |