Abbotsford
panflcdmcxaqy

PANDUIT FLCDMCXAQY 10Gig 50/125µm Laser Optimized Duplex LC OptiCam Pre-Polished Fiber Optic Connector

Price $77.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FLCDMCXAQY
Documents Documents

Description

The LC OptiCam OM3/OM4 10Gig 50/125µm multimode duplex fiber optic connector in aqua is intended for 900-micron tight-buffered fiber installations. The connector has a factory pre-polished fiber endface which eliminates time-consuming field polishing and helps reduce installation costs, labor-intensive practices, and the number of tools required.

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Fiber Optic Connector Type Duplex, Plug
Connector Type LC Fiber Type Multimode OM3/OM4
Material Ceramic Color Aqua
Finish Pre-Polished Standards RoHS Directive is not Applicable
UPC 074983047420

Packages

1 - UNIT - 1