Abbotsford
panflcsmcxaqy

PANDUIT FLCSMCXAQY OM3/OM4 50/125µm LC OptiCam® 10Gig ™ Multimode Fiber Optic Connector, Aqua

Price $32.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FLCSMCXAQY
Documents Documents

Description

The LC OptiCam® OM3/OM4 50/125µm multimode simplex connector in aqua with zirconia ceramic ferrules is intended for 900µm tight-buffered fiber installations which are outside the scope of the RoHS directive. The connector also contains a factory-terminated fiber, eliminating the need for field polishing and adhesive.FEATURES AND BENEFITS:• TIA/EIA-604 FOCIS-10 compatible connectors• Exceed TIA/EIA-568-B.3 requirements• Connector backbone and boot colors follow TIA/EIA-568-C.3 suggested color identification scheme• Insertion loss: 0.3dB average (multimode and singlemode)• Return loss: 26dB (10Gig ™ multimode), 20dB (multimode), 50dB (singlemode)• Spring-loaded “Senior” rear pivot latch LC connector• Quick installation; provide field termination in less than half the time of field polish connectors• Patented re-termination capability provides yield rates approaching 100%• Factory pre-polished fiber endface eliminates time-consuming field polishing to reduce installation costs, labor, scrap and the number of tools required• Cam activated fiber and buffer clamp mechanisms provide superior fiber and buffer retention – less sensitivity to fiber tensile loading• OptiCam® Termination Tool simplifies tooling and termination, and virtually eliminates operator error by providing visual indication of proper termination after the cam step has been completed• Cable retention boot assemblies consistently provide higher than industry standard cable retention• Non-optical disconnect maintains data transmission under tensile loads for jacketed cable• Fiber cable size: accept 900µm tight-buffered fiber with included boot(s); accept 1.6mm – 2.0mm and 3.0mm jacketed cable with available OptiCam ® Cable Retention Boot Assemblies (ten per package)• For 250µm coated fiber termination, use 250 micron fiber build-up tube kit or fan-out kits on pages C.27 – C.28• Ferrule type: 1.25mm zirconia ceramic (highest durability for repeated matings)• Use OptiCam® Termination Kit

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Fiber Optic Connector Type Plug, Simplex
Connector Type LC Fiber Type Multimode OM3/4
Material Ceramic Ferrule Color Aqua
Mounting Clamp Standards RoHS directive is not applicable
UPC 074983047482

Packages

1 - UNIT - 1 10 - UNIT - (10)