
PANDUIT FLCSMCXAQY-C OptiCam® LC Simplex, 50µm OM3/4/5, Aqua Boot (Pack of 100)
Description
The OptiCam® LC Fiber Optic Connector is a multimode 50/125µm OM3/OM4/OM5 simplex fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The LC connector has a natural-colored body with an aqua-colored backbone and 900µm boot, and is sold as a pack of 100.
Specifications
Brand Name | Panduit | Sub Brand | OptiCam® |
Item Name | Fiber Optic Connector | Type | Simplex, Buffered |
Connector Type | Pre-Polished LC | Fiber Type | OM3/OM4 10Gig™ 50/125 µm Multimode |
Material | Plastic Body, Zirconia Ceramic Ferrule | Color | Aqua |
Dimensions | 2.25 in L | Insertion Loss | 0.3 dB |
Return Loss | > 26 dB | Mounting | Cable Mount |
For Use With | 900 µm Tight-Buffered Fiber Installation | Includes | 900 µm Aqua Boot |
Standards | RoHS directive is not applicable | UPC | 074983017362 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |