
PANDUIT SC2MC6EI 62.5/125µm OM1 fiber OptiCam® SC Fiber Optic Connector
Description
The OptiCam® SC Fiber Optic Connector is a multimode 62.5/125µm OM1 fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The SC connector has a natural-colored body with a beige-colored backbone, outer housing, and 900µm boot.
Specifications
Brand Name | Panduit | Sub Brand | OptiCam® |
Item Name | Fiber Optic Connector | Type | Simplex, Tight Buffered |
Connector Type | Pre-Polished SC2 | Fiber Type | OM1 62.5/125 µm Multimode, 900 µm |
Material | Zirconia Ceramic | Color | Electric Ivory |
Insertion Loss | 0.3 dB | Return Loss | > 20 dB |
Mounting | Cable | For Use With | OCTT2 OptiCam Fiber Termination Tool |
Standards | TIA/EIA-604 FOCIS-3, TIA/EIA-568-D.3 | Application | Used in Fiber Optic Backbone and Horizontal Applications for High-Speed Data Transmissions |
UPC | 613056256392 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |