Abbotsford
panfsc2mcxaq

PANDUIT FSC2MCXAQ 900µm SC2 SC2 OM3/OM4 Simplex OptiCam Pre-Polished Connector, Aqua

Price $28.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FSC2MCXAQ

Description

SC2 OM3/OM4 900µm multimode simplex fiber optic connector. Aqua Boot. For use with OCTT2 OptiCam fiber termination tool.

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Fiber Optic Connector Type Simplex, Tight-Buffered
Connector Type Pre-Polished SC2 Fiber Type OM3/OM4 50/125 µm Multimode, 900 µm
Material Zirconia Ceramic Ferrule Color Aqua
Insertion Loss 0.3 dB Return Loss 26 dB
Temperature Rating 32 - 140 °F For Use With OCTT2 OptiCam Fiber Termination Tool
Standards TIA/EIA-604 FOCIS-3, TIA/EIA-568-D.3 Standard, RoHS Compliant Application For Maintenance or Emergency Restoration of Fiber Networks and Retrofit/Initial Install in Both Behind-The Wall (BTW) and in the Permanent Side of Panelized Interconnect and Cross-Connect
UPC 613056256361

Packages

1 - UNIT - 1 10 - UNIT - (10)