Abbotsford
panfsc2scbu

PANDUIT FSC2SCBU 9/125µm Simplex SC2 OptiCam Pre-Polished Connectors with Zirconia Ceramic Ferrules, Blue

Price $29.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FSC2SCBU

Description

SC2 OS2 900µm singlemode simplex fiber optic connector. Blue Boot. For use with OCTT2 OptiCam fiber termination tool.SC2 fiber optic connectors are widely used in fiber optic backbone and horizontal applications for high-speed data transmission. Typical applications for SC2 OptiCam Connectors include maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect. SC2 OptiCam Connectors eliminate the need for end face polishing and adhesive providing easier, faster installation, especially in remote areas and confined spaces. The hand-held OptiCam 2 Termination Tool gives installers the flexibility to terminate in very close proximity to the application without having to switch tools or find benchtop space.

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Fiber Optic Connector Type Simplex, Tight-Buffered
Connector Type Pre-Polished SC2 Fiber Type OS2 9/125 µm Single Mode, 900 µm
Material Zirconia Ceramic Ferrule Color Blue
Insertion Loss 0.3 dB Return Loss 50 dB
Mounting Cable Temperature Rating 32 - 140 °F
For Use With OCTT2 OptiCam Fiber Termination Tool Standards TIA/EIA-568-B.3, RoHS Compliant
Application For Maintenance or Emergency Restoration of Fiber Networks and Retrofit/Initial Install in Both Behind-The Wall (BTW) and in the Permanent Side of Panelized Interconnect and Cross-Connect UPC 613056256408

Packages

1 - UNIT - 1 10 - UNIT - (10)